Beli water level control di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Water Level Control
    Mulai

    Rp379.900

    DV Water Level Control
    atribut:
    • Function: Floatless Level Switch
    • Voltage Rate (V): 220-240AC
    • Current Rate (A): 5
    • Mounting: Screw
  2. MERCOID Submersible Level Transmitter
    Mulai

    Rp21.999.900

    MERCOID Submersible Level Transmitter
    Deskripsi:
    These bullet-nose level transmitters convert pressure readings into an electrical signal which is transmitted to a remote-control room or monitoring panel. They install into a pipe or conduit with a threaded probe or can be suspended in a tank with a hanging loop. These transmitters are commonly used for well, ground, and surface water monitoring, environmental remediation, and for monitoring pressure in water tanks.
    atribut:
    • UNSPSC: 41111938
    • Accuracy: ±0.25% of Full Scale
    • Brand: MERCOID
    • Connection Type: NPT
    • Electrical Connections: Cable & Wire Leads
    • Electrical Protection: Yes
    • Housing Material: 316 Stainless Steel
    • Maximum Loop Resistance (ohm): 900
    • Minimum Operating Temperature (°F): 0
    • Minimum Pressure (PSI): 0
    • Output (mA DC): 4 to 20
    • Process Connection Size (inch): 1/2 in
    • Response Time (msec): 50
    • Seal Material: Fluoroelastomer
    • Standards: CE
    • Thermal Error: ±0.02%
  3. LARKIN Water Level Control
    Mulai

    Rp669.900

    LARKIN Water Level Control
    Deskripsi:
    Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*
    atribut:
    • Number of Phase: 1P (Single Phase)
    • Input Voltage (V): 220
  4. Onda Water Level Control Switch (Radar Air)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp93.900

    Onda Water Level Control Switch (Radar Air)
    Deskripsi:
    Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.
    atribut:
    • Material: Plastic ABS
  5. LARKIN Water Level Control Radar Type
    Mulai

    Rp119.900

    LARKIN Water Level Control Radar Type
    Deskripsi:
    Float SwitchFluid Level Conroller With Weight and Cable
    atribut:
    • Color: Blue
  6. TSURUMI MANUFACTURING Abnormal Water Level Rise Alarm Box A Type
    Mulai

    Rp8.199.900

    TSURUMI MANUFACTURING Abnormal Water Level Rise Alarm Box A Type
    Deskripsi:
    An alarm (buzzer and lamp) will sound to warn of an abnormal increase in water level in the tank. It is used in conjunction with a liquid level detection float switch (a contact) manufactured by Tsurumi Manufacturing Co., Ltd., which detects the alarm water level. For non-automatic pumps, it can be used in conjunction with Tsurumi Manufacturing Co., Ltd.'s control panels S, K, ZE2, and ZEW2. Even if the buzzer is turned off with the switch, the alarm lamp lights up to let you know of an abnormal increase in water level.For warning of abnormally high water levels* Electrical work performed by anyone other than qualified personnel is prohibited by law. * Please be sure to read the instruction manual before installation and use the product correctly.
    atribut:
    • Detection Method: float
    • Installation Location: Indoor
    • Rated Frequency (Hz): 50/60
  7. Fort Water Level Control (Kontrol Ketinggian Air)
    Mulai

    Rp189.900

    Fort Water Level Control (Kontrol Ketinggian Air)
    Deskripsi:
    For 1 water tank
    atribut:
    • Frequency (Hz): 50/60
  8. Fort Digital AC Ampere Meter (Amperemeter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Fort Digital AC Ampere Meter (Amperemeter)
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  9. monotaro Air Filter Automotive NA Series (Saringan Udara Kendaraan)
    Mulai

    Rp119.900

    monotaro Air Filter Automotive NA Series (Saringan Udara Kendaraan)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Manufacturer: Nissan
  10. Brassco Copper Tube ASTM B819 (Pipa Tembaga)
    Mulai

    Rp759.900

    Brassco Copper Tube ASTM B819 (Pipa Tembaga)
    Deskripsi:
    BRASSCO Pipa Tembaga Batangan ASTM B819 8mm // Pipa Gas Medis SOFTPipa tembaga ASTM B819 adalah pipa tembaga yang dibuat secara khusus dan banyak digunakan untuk instalasi Gas Medis (Medical Grade). Pipa tembaga ini banyak juga di sebut sebagai Pipa Tembaga B819 Type L. Pipa tersebutu harus dipasang sesuai dengan persyaratan dari National Fire Protecrion Association (NFPA) Standard 99 dan Canadian Standard Association (CSA) Standard Z 305, 1 / Z 7396.1, Sistem Pemipaan Gas Medis Nononflammable.
    atribut:
    • Length (m): 5,8
  11. Asahi AV PVC Ball Valve
    36%
    Mulai

    Rp419.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  12. ASHCROFT Bullet Nose Submersible Level Transmitter
    Mulai

    Rp25.999.900

    ASHCROFT Bullet Nose Submersible Level Transmitter
    atribut:
    • Item: Submersible Level Transmitter
    • Design - Submersible Transmitter: Bullet Nose
    • Wetted Materials: Submersible Transmitter: 316 Stainless Steel, Polyurethane
    • Accuracy - Submersible Transmitter: +/-0.25% Full Scale
    • Cable Coating: Polyurethane
    • Includes: Transducer with Cable
    • Operating Temperature Range (°F): Submersible Transmitter: 14 to 104
    • Output (mA): Submersible Transmitter: 4 to 20 DC
    • Power Required: Submersible Transmitter: 10 to 30V DC
    • Sensor Length (inch): Submersible Transmitter: 6.37
    • Standards: IP68/NEMA6P
  13. Hanna Instruments Level Transmitter
    Mulai

    Rp7.799.900

    Hanna Instruments Level Transmitter
    Deskripsi:
    Level TransmitterAccurate level control is critical to many industrial applications, especially for process adjustments using aggressive chemicals. Our sensor bars are built with stainless steel for long life even in harsh conditions. They are easy to install and ideal for monitoring tanks and water conditioning plants.The HI-7874 transmitter has been designed to be combined with the HI-7871 and HI-7873 level controllers. The transmitter is housed in a durable and water resistant ABS body, and allows the user to easily adjust the length of the sensor bars according to the specific need.The HI-7874 is supplied with a sturdy mounting bracket for quick and easy installation.Please note: HI-731324 measuring bar set is sold separately.
    atribut:
    • Transmission (m): max. 100 (330ft)
    • Sensor Bars: 3 or 4 (not included), order HI-731324 pack of 5 pcs
    • Level Adjustment: High, low and overflow
    • Electrical Connection: 2-wire terminal
    • Power Supply: from level controller
  14. Onda Floating Valve (Stop Kran Otomatis)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp259.900

  15. KOBE RED LINE Heavy Duty Hammer& Chisel Kit
    Mulai

    Rp1.499.900

    KOBE RED LINE Heavy Duty Hammer& Chisel Kit
    Deskripsi:
    HP2090K Supplied with flat chisel, spot weld breaker, taper punch, rivet cutter and sheet metal cutter. Hard hitting long stroke. Accepts all standard 0.401 Inch shank tools. 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption. Stroke length: 90mm. Sound pressure level: 105dBA. Sound power level: 118dBA. Vibration level: 11.5m/s2. Overall length: 230mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Blows per minute: 2,000rpm
    • Overall Height: 160mm
    • Speed Features: Single Speed
    • Air consumption: 4CFM
    • Overall Width: 50mm
    • Handle Style: Pistol Grip
    • Part Number: KBE2703100K
Daftar Harga water level control Terbaru November 2026
DV Water Level ControlRp379.900
MERCOID Submersible Level TransmitterRp21.999.900
LARKIN Water Level ControlRp669.900
Onda Water Level Control Switch (Radar Air)Rp93.900
LARKIN Water Level Control Radar TypeRp119.900
TSURUMI MANUFACTURING Abnormal Water Level Rise Alarm Box A TypeRp8.199.900
Fort Water Level Control (Kontrol Ketinggian Air)Rp189.900
Fort Digital AC Ampere Meter (Amperemeter)Rp279.900
OMRON Level Controller 61F Type (Pengontrol Level)Rp609.900
monotaro Air Filter Automotive NA Series (Saringan Udara Kendaraan)Rp119.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)